• The item cannot be ordered due to missing prices.

Pair of gloves 8700 ESD 3D, Glove size: 7

Article no.: 094535 7
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Suitable for touch screens
  • electrostatic characteristic: EGB/ESD
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics Suitable for touch screens
electrostatic characteristic EGB/ESD
Application reusable
Standard EN 407
EN 407 X1XXXX
EN 388 4131X
Backing material Nylon
Coating PU nitrile foam
Application range All-round
Colour black / grey
Protection category Category II
Type of glove Multi-purpose gloves
Type of product ESD gloves

Identification numbers & Classifications

Article number 094535 7
EAN / GTIN 4059904195233

Description

Version:

8700 ESD 3D. Excellent sense of touch and non-slip with unique comfort thanks to 3D FIT. Suitable for touch screens. Tested skin compatibility and certified according to Oeko-Tex® Standard 100. Protects against contact heat of up to 100°C for 15 seconds. Anti-static glove suitable for ESD applications.

Standard:

EN 388; EN ISO 21420
EN 16350

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart