• The item cannot be ordered due to missing prices.

Pair of gloves 6345 // SKIN FLEX 3D 7

Article no.: 094532 7
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • electrostatic characteristic: EGB/ESD
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for touch screens
Knitted technology 18G
electrostatic characteristic EGB/ESD
EN 388 4X31C
Backing material Nylon
Coating Nitrile
Application range Precision
Colour black / grey
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094532 7
EAN / GTIN 4059904207028

Description

Version:

SKIN FLEX 3D 6345. The 18G knitted technology and the 3D FIT ensure outstanding dexterity and a perfect fit. With reinforced thumb joint. Suitable for touch screens. Suitable for ESD workstations.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart