• The item cannot be ordered due to missing prices.

Pair of gloves 6735 7

Article no.: 094531 7
Size guide
  • Knitted technology: 13G
  • Standard: EN 407
  • Cut protection class: C

Product details

Technical Data

Contents 1
Knitted technology 13G
EN 388 4443C
EN 407 X1XXXX
Backing material Taeki
Coating Nitrile
Coating variant The palms of the hands
Application range All-round
Colour black / blue
Standard EN 407
Glove size 7
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094531 7
EAN / GTIN 4059904033160
Manufacturer number 6735/7

Description

Version:

6735. Cut-resistant gloves with nitrile foam coating for a secure grip in slightly damp and oil environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart