• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-727 7

Article no.: 094489 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 15G
  • Cut protection class: B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Glove characteristics Suitable for allergy sufferers
    Knitted technology 15G
    EN 388 4342B
    Backing material INTERCEPT™
    Coating PU
    Material PU
    Coating variant The palms of the hands
    Application range All-round
    Colour grey
    Glove size 7
    Weight 26.9 g
    Length 195 mm
    Application reusable
    Protection category Category II
    Type of glove Multi-purpose gloves
    Cut protection class B
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094489 7
    EAN / GTIN 10076490052918
    Manufacturer number 11-727/7

    Description

    Version:

    HyFlex® 11-727. Cut protection gloves with INTERCEPT™ yarn. Good touch sensitivity at the finger tips and ergonomic cut for high wearer comfort. Good grip for handling and assembling sharp-edged metal components.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart