• The item cannot be ordered due to missing prices.

Pair of gloves Camapur® Cut 627+ 7

Article no.: 094476 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • electrostatic characteristic: 0.3 sec. in accordance with charge decay specifications in EN 61340-5-1
  • silicone-free: yes
  • Cut protection class: B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Camapur®
    Contents 1
    Knitted technology 13G
    electrostatic characteristic 0.3 sec. in accordance with charge decay specifications in EN 61340-5-1
    Manufacturer's designation Camapur Cut 627+
    Accuracy of fit very good
    EN 388 4341X
    Backing material HPPE
    Coating PU
    Coating variant The palms of the hands
    Application range All-round
    Colour grey / black
    Material of coating PU
    Glove size 7
    Weight 73 g
    Length 240 mm - 260 mm
    EN 388 abrasion resistance 4
    EN 388 cut resistance 3
    EN 388 tear propagation resistance 4
    Application reusable
    silicone-free yes
    Breathability very good
    DMF-free yes
    Touch sensitivity good
    Wet grip medium
    Oil grip medium
    Heat protection not available
    Protection category Category II
    Type of glove Multi-purpose gloves
    Cut protection class B
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 094476 7
    EAN / GTIN 4008198862772
    Manufacturer number 062707841E

    Description

    Version:

    Camapur® Cut 627+. Flexible gloves with cut protection for assembly work under dry and slightly oily working conditions. With a thin PU coating for high wearing comfort and increased breathability. Good security of grip, even on oily components. Particularly suitable for metal processing, assembly work with medium cut hazards.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart