• The item cannot be ordered due to missing prices.

Pair of gloves KryTech 580 8

Article no.: 094468 8
Size guide
  • Glove characteristics: free of latex; DMF-free
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Product details

Technical Data

Contents 45
Glove characteristics free of latex; DMF-free
Clothing standard Oeko-Tex Standard 100
EN 388 4342B
Backing material PEHD
Coating Nitrile
Coating variant The palms of the hands
Application range Precision
Colour black / grey
Glove size 8
Length 230 mm - 280 mm
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094468 8
EAN / GTIN 3245425804186
Manufacturer number 3058041 GR.8

Description

Version:

KryTech 580 Grip&Proof. For precision work in oily and dirty working conditions. Effective grip in oily and greasy areas due to the Grip&Proof technology. Long service life by oil resistance and washable material. Particularly suitable for the machining of workpieces with cutting oil, handling oily metal sheets and machine parts and cutting, stamping and embossing work.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart