• The item cannot be ordered due to missing prices.

Pair of gloves 6315 7

Article no.: 094456 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • silicone-free: no
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Knitted technology 13G
Accuracy of fit good
EN 388 4X42C
Backing material HPPE
Coating PU
Coating variant The palms of the hands
Application range All-round
Colour grey
Material of coating PU
Glove size 7
Weight 15 g
EN 388 abrasion resistance 4
EN 388 cut resistance X
EN 388 tear propagation resistance 4
EN 388 penetration resistance 2
Application reusable
silicone-free no
Breathability good
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip good
Heat protection not available
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094456 7
EAN / GTIN 4059904106963
Manufacturer number 6315/7

Description

Version:

6315. Cut-resistant gloves with good comfort for the wearer. Grey PU partial coating for good grip in dry and wet working conditions. Not suitable for dealing with oily components.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart