{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
EN 388 | 4X43D | |
Backing material | INTERCEPT™ | |
Coating | Nitrile | |
Application range | All-round | |
Colour | grey | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | D | |
Type of product | Cut-resistant gloves |
Article number | 094452 7 | |
EAN / GTIN | 10076490630796 |