{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 4221X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Heavy Duty | |
Colour | blue / natural | |
Glove size | 8 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094424 8 | |
EAN / GTIN | 4260144425244 | |
Manufacturer number | 03440/8 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves 03440, Glove size: 8 |
|||
Coating | Nitrile | Nitrile | Nitrile |
Application | reusable | reusable | reusable |
Glove size | 8 | 8 | 8 |
EN 388 | 4221X | 4121X | 4121X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II | Category II |
Coating variant | Full coating | 3/4 coating | Full coating |