{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Accuracy of fit | good | |
EN 388 | 4221X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Heavy Duty | |
Colour | blue / natural | |
Material of coating | Nitrile | |
Glove size | 11 | |
Weight | 40.8 g | |
silicone-free | yes | |
Application | reusable | |
DMF-free | yes | |
Touch sensitivity | medium | |
Wet grip | very good | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | medium | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094423 11 | |
EAN / GTIN | 4059904105386 | |
Manufacturer number | 03410/11 | |
Manufacturer | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com |