{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 4111X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Colour | yellow | |
Glove size | 10 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094414 10 | |
EAN / GTIN | 4062406130107 | |
Manufacturer number | 094414 10 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves PREMIUM 10 |
||
Coating | Nitrile | Nitrile |
Colour | yellow | yellow |
Application | reusable | reusable |
EN 388 | 4111X | 4111X |
Protection category | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | 3/4 coating | 3/4 coating |