• The item cannot be ordered due to missing prices.

Pair of driver’s gloves, lined 8

Article no.: 094392 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Backing material Nappa leather
    Glove characteristics Silicone-free; Hook & loop fastener
    Coating variant No coating
    Weight 104 g
    Material Nappa leather
    Glove size 8
    Length 250 mm
    Thickness 0.7
    EN 388 2121X
    Application reusable
    Type of glove Driver’s gloves
    Application range All-round
    Colour black / white
    Type of product Driver’s gloves

    Identification numbers & Classifications

    Article number 094392 8
    EAN / GTIN 4062406129897
    Manufacturer number 094392 8

    Description

    Version:

    Driver's gloves made from supple and hard-wearing goatskin. With high-quality breathable textile back and very good touch sensitivity. Hook and loop fastening at the wrist. Inside of the gloves fully lined.
    Robust and durable thanks to the thumb and index finger made entirely of leather.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart