{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa leather | |
Glove characteristics | Hook & loop fastener | |
Coating variant | No coating | |
Version | Hook and loop fastener at the wrist | |
Material | Nappa leather | |
Lining material | unlined | |
Type of leather | Nappa leather | |
Glove size | 8 | |
EN 388 abrasion resistance | 2 | |
EN 388 penetration resistance | 1 | |
EN 388 cut resistance | 1 | |
EN 388 tear propagation resistance | 1 | |
EN 388 | 2112X | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | black / white | |
Type of product | Driver’s gloves |
Article number | 094390 8 | |
EAN / GTIN | 4059904094130 | |
Manufacturer number | 8905, GR. 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of driver’s gloves, unlined 8905 // DEXTER 1 8 |
|||
Colour | black / white | white | white |
Contents | 1 | 1 | 1 |
Material | Nappa leather | Nappa palm leather | Nappa palm leather |
Backing material | Nappa leather | Nappa palm leather | Nappa palm leather |
Glove size | 8 | 8 | 8 |
Glove characteristics | Hook & loop fastener | Silicone-free ;free of latex ;DMF-free | Silicone-free ;free of latex ;DMF-free |
EN 388 | 2112X | 3133X | 3143X |