{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa palm leather | |
Coating variant | No coating | |
Material | Nappa palm leather | |
Glove size | 9 | |
Contact heat up to | 100 °C | |
EN 388 | 3011X | |
EN 407 | X1XXXX | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | black / grey | |
Type of product | Cowhide split leather gloves |
Article number | 094386 9 | |
EAN / GTIN | 7340118315980 | |
Manufacturer number | 6614 GR. 9 |