{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | free of latex; DMF-free; Hook & loop fastener | |
Manufacturer's designation | RewoMech 641 | |
EN 388 | 2121X | |
Backing material | Synthetic leather | |
Application range | All-round | |
Length | 240 mm - 260 mm | |
Colour | grey / black | |
Glove size | 8 | |
Weight | 90 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | 1 | |
Type of product | Multi-purpose gloves |
Article number | 094377 8 | |
EAN / GTIN | 4008198764182 | |
Manufacturer number | 641/8 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves RewoMech 641, Glove size: 8 |
||
Application range | All-round | Heavy Duty |
Contents | 1 | 1 |
Backing material | Synthetic leather | Synthetic leather/Spandex |
Glove characteristics | free of latex; DMF-free; Hook & loop fastener | DMF-free; Suitable for allergy sufferers; Suitable for touch screens; Hook & loop fastener |
EN 388 | 2121X | 4111X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Type of product | Multi-purpose gloves | Multi-purpose gloves |