This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of gloves Tegera® 8800 Infinity, Glove size: 9

Article no.: 094364 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tegera®
EN 388 4121X
EN 407 X1XXXX
Backing material Nylon Spandex
Coating Nitrile, PU
Application range Precision
Colour black/yellow
Glove size 9
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094364 9
Manufacturer number TEGERA 8800 INFINITY GR. 9

Description

Version:

Multi-purpose gloves of the new Infinity range with outstanding touch sensitivity and good grip capability. With oil- and grease-resistant palms. Resistant to contact heat up to 100 °C.
Tegera® 8800 Infinity. Particularly light-weight precision gloves with nitrile-PU coating suitable for dry and slightly humid workplaces.

Standard:

EN 407
EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart