• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-818 10

Article no.: 094358 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
  • Knitted technology: 18G
  • Cut protection class: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HyFlex®
    Clothing standard Oeko-Tex Standard 100
    Contents 1
    Glove characteristics Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
    Accuracy of fit very good
    EN 388 3121A
    Backing material Nylon Spandex
    Coating Nitrile foam
    Coating variant The palms of the hands
    Application range Precision
    Length 200 mm
    Colour blue
    Material of coating Nitrile / PU
    Glove size 10
    Weight 16,5 g
    Knitted technology 18G
    silicone-free no
    Application reusable
    DMF-free no
    Touch sensitivity very good
    Wet grip good
    Oil grip good
    Heat protection not available
    Breathability very good
    Protection category Category II
    Type of glove Multi-purpose gloves
    Material Nitrile foam
    Cut protection class A
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094358 10
    EAN / GTIN 10076490478534
    Manufacturer number 11-818/10

    Description

    Version:

    HyFlex® 11-818. With innovative coating for three times longer working life than comparable gloves. Nylon-Spandex backing material with 18 gauge knitted fabric for the best touch sensitivity for precision work. Free of silicones and free of latex. Particularly suitable for the handling of delicate parts, precision assembly of small screws, inserting parts on production lines.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart