• The item cannot be ordered due to missing prices.

Pair of gloves KX-10 OBSIDIAN 8

Article no.: 094318 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Washing: 40 °C coloureds
  • Glove characteristics: Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb
  • Knitted technology: 18G
  • Cut protection class: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Washing 40 °C coloureds
    Drying air dry
    Glove characteristics Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb
    EN 388:2003 4542
    EN 388 4X42C
    Backing material HPPE
    Coating water-based PU/nitrile
    Coating variant The palms of the hands
    Application range Precision; All-round
    Length 255 mm
    Colour black / brown
    Glove size 8
    Knitted technology 18G
    AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
    Application reusable
    Protection category Category II
    Type of glove Cut-resistant gloves
    Cut protection class C
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094318 8
    EAN / GTIN 6920790166677
    Manufacturer number KX-10/SZ.8

    Description

    Version:

    Close-fitting and light weight class 5 cut protection gloves with a mixture of polyurethane and nitrile coating for excellent grip.
    • Seamless backing material of HPPE with 18-gauge knitted technology.
    • Reinforced thumb joint for increased working life.
    • Stretch knitted cuffs.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart