• The item cannot be ordered due to missing prices.

Pair of gloves KX-05 KARBON 9

Article no.: 094315 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Washing: 40 °C coloureds
  • Glove characteristics: Silicone-free; DMF-free; Shock protection; Reinforced crook of the thumb; Hook & loop fastener

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KX
    Contents 1
    Washing 40 °C coloureds
    Drying air dry
    Glove characteristics Silicone-free; DMF-free; Shock protection; Reinforced crook of the thumb; Hook & loop fastener
    EN 388 4111XP
    Backing material Synthetic leather/Spandex/TPR
    Application range Heavy Duty
    Length 240 mm
    Colour black / grey
    Glove size 9
    AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
    Application reusable
    Protection category Category II
    Type of glove Multi-purpose gloves
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094315 9
    Manufacturer number KX-05/ SZ.9

    Description

    Version:

    Balanced impact safety gloves with very high abrasion resistance, for durable comfort. Various protectors on the finger and back of the hand to provide additional protection against impacts and crushing.
    • Impact-damped palm cushion to protect against impacts and vibration of manual tools.
    • Backing material of Spandex and synthetic leather, for more freedom of movement and breathability.
    • With hook and loop fastening for secure seating.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Pair of gloves KX-05 KARBON 9

    Pair of gloves KX-05 KARBON 9

    Application range Heavy Duty Heavy Duty
    Backing material Synthetic leather/Spandex/TPR Synthetic leather/Spandex
    Drying air dry air dry
    Application reusable reusable
    Glove size 9 9
    AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
    Type of product Multi-purpose gloves Multi-purpose gloves

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart