{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KX | |
Contents | 1 | |
Washing | 40 °C coloureds | |
Drying | air dry | |
Glove characteristics | free of latex; DMF-free; Reinforced crook of the thumb; Hook & loop fastener | |
EN 388 | 3121X | |
Backing material | Synthetic leather/Spandex | |
Coating | Silicone | |
Coating variant | The palms of the hands | |
Scope of application | Precision; All-round | |
Length | 225 mm | |
Colour | black / grey | |
Glove size | 11 | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094314 11 | |
EAN / GTIN | 6942542968421 | |
Manufacturer number | KX-02B / SZ.11 |