• The item cannot be ordered due to missing prices.

Pair of gloves KX-01A SHADOW 10

Article no.: 094312 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Washing: 40 °C coloureds
  • Glove characteristics: free of latex; DMF-free; Suitable for touch screens; Reinforced crook of the thumb

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KX
Contents 1
Washing 40 °C coloureds
Drying air dry
Glove characteristics free of latex; DMF-free; Suitable for touch screens; Reinforced crook of the thumb
EN 388 2111X
Backing material Synthetic leather/Spandex
Coating variant The palms of the hands
Application range Precision
Length 240 mm
Colour black / grey
Glove size 10
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094312 10
EAN / GTIN 6942542967967
Manufacturer number KX-01A / SZ.10

Description

Version:

Extremely close-fitting and light-weight safety gloves with very high breathability. Very high comfort and pleasant sensation when wearing, for versatile applications in the field of precision mechanics.
  • Very thin (0.55 mm), hand-sewn backing material with long working life.
  • Breathable wavex grip structure on the palms and fingers for a butter grip and optimum product safety.
  • Backs of hands of reinforced Lycra for greater freedom of movement.
  • Suitable for touch screens.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart