{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | DMF-free; Suitable for allergy sufferers | |
EN 388 | 4131X | |
Backing material | Lycra®, polyamide | |
Coating | water-based PU/nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Length | 255 mm | |
Colour | black / grey | |
Glove size | 7 | |
Knitted technology | 15G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094301 7 | |
EAN / GTIN | 4045197890146 | |
Manufacturer number | 094301 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of gloves with raised dots 7 |
||||
Colour | black / grey | black / grey | blue / black | blue / black |
Contents | 1 | 1 | 1 | 1 |
Length | 255 | 255 | 255 | 255 |
Backing material | Lycra®, polyamide | Lycra®, polyamide | Lycra ® / polyamide | Lycra ® / polyamide |
Glove size | 7 | 7 | 7 | 7 |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |