• The item cannot be ordered due to missing prices.

Pair of gloves uvex Bamboo TwinFlex, Glove size: 11

Article no.: 094294 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Foodstuffs certified; Suitable for touch screens
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Foodstuffs certified; Suitable for touch screens
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4X41D
EN 407 X1XXXX
Backing material Bamboo viscose, HPPE, steel, PA, elastane
Coating Aqua polymer Xtra Grip foam
Application range All-round
Colour green
Standard EN 407
Glove size 11
Contact heat up to 100 °C
Application reusable
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094294 11
EAN / GTIN 4048612085981
Manufacturer number 6009011

Description

Version:

uvex 18-gauge cut-resistant gloves made of patented Bamboo TwinFlex® technology. Consists of 45% recycled polyamide and bamboo viscose. Particularly comfortable due to good breathability and adaptive fit. Longer service life thanks to high abrasion resistance and reinforced thumb joint.
Application: Suitable for dry and slightly damp working conditions.

Standard:

EN 388; EN ISO 21420

Note:

The model is suitable for contact heat up to +100 °C in accordance with EN 407.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart