{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 388 | 4131X | |
Backing material | Polyamide, elastane | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / anthracite | |
Glove size | 10 | |
Weight | 45 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094291 10 | |
EAN / GTIN | 4048612058985 | |
Manufacturer number | 6002710 |