{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
EN 388 | 4131A | |
EN 407 | X1XXXX | |
Backing material | Nylon Spandex | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 200 mm | |
Colour | black / grey | |
Glove size | 10 | |
Weight | 11,6 g | |
Knitted technology | 15G | |
Standard | EN 407 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitrile foam | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number | 094264 10 | |
EAN / GTIN | 10076490475571 | |
Manufacturer number | 11-840/10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves HyFlex® 11-840 10 |
||
Application range | Precision | Precision |
Coating | Nitrile foam | PU |
Backing material | Nylon Spandex | Nylon |
Application | reusable | reusable |
Glove size | 10 | 10 |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands |