• The item cannot be ordered due to missing prices.

Pair of gloves FlexMech® 663, Glove size: 9

Article no.: 094255 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; DMF-free
  • Knitted technology: 15G
  • Standard: EN 407
  • Cut protection class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FlexMech®
Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics Silicone-free; DMF-free
Manufacturer's designation FlexMech 663
EN 388 4131X
EN 407 X1XXXX
Backing material Polyamide
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Length 240 mm - 260 mm
Colour black / grey
Glove size 9
Weight 54 g
Knitted technology 15G
Standard EN 407
Contact heat up to 100 °C
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class 1
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094255 9
EAN / GTIN 4008198766391
Manufacturer number 663/9

Description

Version:

FlexMech® 663. The glove has high abrasion resistance and good ergonomic fit. Outstanding touch sensitivity, with high breathablility. Silicone-free and washable.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves FlexMech® 663, Glove size: 9

Pair of gloves FlexMech® 663, Glove size: 9

Application range Precision All-round Precision; All-round Precision; All-round Precision; All-round Precision; All-round Precision; All-round
Coating Nitrile foam water-based PU/nitrile water-based PU/nitrile Nitrile/PU Nitrile foam water-based PU/nitrile Nitrile / PU
Colour black / grey black / grey black / grey blue / orange blue / orange blue / black blue / black
Backing material Polyamide Lycra®, polyamide Lycra®, polyamide Nylon Nylon / Spandex Lycra ® / polyamide Lycra® / polyamide
Application reusable reusable reusable reusable reusable reusable reusable
EN 388 4131X 3131X 4131X 4121X 4121X 4131X 4131X
Type of product Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves ESD gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart