• The item cannot be ordered due to missing prices.

Pair of fine knitted gloves 6102, Glove size: 7

Article no.: 094218 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 13G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for touch screens
EN 388 1121X
Backing material Cotton/elastane
Coating PVC dots
Application range Precision
Colour black / grey
Glove size 7
Knitted technology 13G
Application reusable
Material Cotton
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094218 7
EAN / GTIN 4059904172524
Manufacturer number 6102 Gr. 7

Description

Version:

6102. Black cotton / elastane fine knitted gloves, white PVC nubs on one side for good grip. Touch-screen-capable at the fingertips (thumb, index finger, middle finger) thanks to the integrated carbon thread.

Application:

Picking-and-packing, shipping, precision assembly.

Standard:

EN 388

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart