{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 260 mm | |
Application | reusable | |
Contents | 12 pair | |
Colour | natural | |
Application range | All-round | |
Set contents | 12 | |
Backing material | Cotton | |
Coating variant | No coating | |
Glove size | 10 | |
Wet grip | not available | |
Oil grip | not available | |
Heat protection | not available | |
Type of glove | Cotton gloves | |
Material | Cotton | |
Type of product | Cotton gloves |
Article number | 094215 10 | |
EAN / GTIN | 4059904034730 | |
Manufacturer number | 5102 Gr. 10 |
This article |
Recommendations |
|
---|---|---|
Cotton gloves set 5102 10 |
||
Application range | All-round | Precision |
Colour | natural | white |
Contents | 12 | 12 |
Length | 260 | 230 |
Application | reusable | reusable |
Type of glove | Cotton gloves | Cotton gloves |
Coating variant | No coating | No coating |