• The item cannot be ordered due to missing prices.

Pair of fine knitted gloves 6100 8

Article no.: 094211 8
Size guide
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
  • Glove characteristics: DMF-free
  • Knitted technology: 10G

Product details

Technical Data

Contents 1
Glove characteristics DMF-free
Accuracy of fit good
EN 388 2142X
Backing material Cotton
Coating PVC
Application range All-round
Colour blue / white
Material of coating PVC
Glove size 8
Weight 28.2 g
Knitted technology 10G
silicone-free no
Application reusable
DMF-free yes
Touch sensitivity good
Wet grip medium
Oil grip medium
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Cotton gloves
Material Cotton
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094211 8
EAN / GTIN 4260144425824
Manufacturer number 6100 GR.8, BUND ORANGE/GELB

Description

Version:

6100. White cotton/nylon fine knitted gloves, with blue PVC dots on one side.

Application:

Picking-and-packing, shipping, precision assembly.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart