{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 260 mm | |
Contents | 12 pair | |
Colour | natural | |
Glove size | 10 | |
Protection category | Category II | |
Type of glove | Cotton gloves | |
Material | Cotton | |
Type of product | Cotton gloves |
Article number | 094207 10 | |
Manufacturer number | 5010 |