{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Length | 220 mm | |
Application | reusable | |
Contents | 12 pair | |
Colour | white | |
Application range | Precision | |
Backing material | Cotton | |
Coating variant | No coating | |
Glove size | 7 | |
Protection category | Category II | |
Type of glove | Cotton gloves | |
Material | Cotton | |
Type of product | Cotton gloves |
Article number | 094203 7 | |
EAN / GTIN | 7392626064126 | |
Manufacturer number | 8127/7 | |
Manufacturer | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |