• The item cannot be ordered due to missing prices.

Cotton gloves set, 12 pairs, Glove size: 7

Article no.: 094201 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Silicone-free; free of latex; DMF-free
Length 230 mm
Application reusable
Contents 12 pair
Colour white
Application range Precision
Backing material Cotton
Coating variant No coating
Protection category Category I
Type of glove Cotton gloves
Type of product Cotton gloves

Identification numbers & Classifications

Article number 094201 7
EAN / GTIN 4062406573683
Manufacturer number 094201 7

Description

Version:

Gloves for low-hazard areas and assembly work, for protection against grazes, blisters and dirt.
Cotton gloves with layers and extremely good fit. Elasticated cuffs for non-slip fit. Ideal for wearing under other gloves.

Application:

Clean dry areas; precision assembly; electronics and Installation work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart