• The item cannot be ordered due to missing prices.

Welder’s arm protection pair, Type: 53

Article no.: 094141 53
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 530 mm
Thickness 1
Standard EN 407
Material Soft leather
Type of product Welder’s arm protection

Identification numbers & Classifications

Article number 094141 53
EAN / GTIN 4067263102663
Manufacturer number 094141 53

Description

Version:

Welder’s arm protection made of cowhide split leather with KEVLAR® seams. Leather thickness approx. 1 mm. With hook-and-loop fastener and elasticated
cuffs. Overall length: 53 cm.

Application:

In combination with welder’s safety gloves.

Standard:

EN 11611:2015 Class 2/A1

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart