• The item cannot be ordered due to missing prices.

Welder’s hand protection ONE

Article no.: 094132 ONE
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Soft leather
Standard EN 407
Type of product Welder’s gloves

Identification numbers & Classifications

Article number 094132 ONE
EAN / GTIN 4067263102656
Manufacturer number 094132 ONE

Description

Version:

Cowhide split leather hand protection with front made of aluminised material to provide additional protection against radiation heat. With hook-and-loop fastener for fixing. Size: 20 x 15 cm.

Application:

In combination with welder’s safety gloves.

Standard:

EN 11611:2015 Class 2 (A1+A2)

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart