• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Pair of welder's safety gloves Tegera® 126A, Glove size: 9

Article no.: 094123 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 310 mm
Backing material Full-grain goatskin
Coating variant No coating
Contents 1
Material Full-grain goatskin
Scope of application Heavy Duty
Glove size 9
Contact heat up to 100 °C
EN 388 2111X
EN 407 412X4X
EN 12477 Type B
Welding processes WIG
Protection category Category III
Type of glove Welder's gloves
Colour yellow / white
Standard EN 407
Type of product Welder's gloves

Identification & Classification

Article number 094123 9
EAN / GTIN 7340118312330
Manufacturer number 126A/9
Manufacturer Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com

Description

Version:

Tegera® 126A. Unlined welder's gloves with outstanding touch sensitivity (finger tip sensitivity 5 as specified in EN 420) and excellent close fit. Reinforced index finger and seams reinforced with Kevlar® thread, for use in demanding working environments. Resistant to 100 °C contact temperature.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart