• The item cannot be ordered due to missing prices.

Pair of welders’ safety gloves 9

Article no.: 094119 9
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Norm: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application reusable
Length 330 mm
Backing material Cowhide split leather / full leather
Contents 1
Material Cowhide split leather / full leather
EN 388 4244X
EN 407 41314X
EN 12477 Type A
Norm EN 407
Type of product Welder’s gloves

Identification numbers & Classifications

Article number 094119 9
EAN / GTIN 4067263103363
Manufacturer number 094119 9

Description

Version:

Comfortable oil-resistant and water-resistant welder’s gloves made of cowhide split leather and full leather with KEVLAR® seams.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart