{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 350 mm | |
Backing material | Nappa leather | |
Coating variant | No coating | |
Contents | 1 | |
Material | Nappa leather | |
Glove size | 10 | |
EN 388 | 2111X | |
EN 407 | 41324X | |
EN 12477 | Type B | |
Welding processes | TIG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | white | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094112 10 | |
EAN / GTIN | 4059904003019 | |
Manufacturer number | 3200 |
This article |
Recommendations |
|
---|---|---|
Pair of welder's safety gloves ARGON, Glove size: 10 |
||
EN 12477 | Type B | Type B |
Length | 350 mm | 350 mm |
Application | reusable | reusable |
Welding processes | TIG | WIG |
Glove characteristics | Flame resistance stage 4 | Silicone-free; Flame resistance stage 4 |
EN 388 | 2111X | 2111X |
Protection category | Category III | Category III |