• The item cannot be ordered due to missing prices.

Pair of welder's safety gloves Tegera® 130A 9

Article no.: 094103 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove characteristics Flame resistance stage 4
    Application reusable
    Length 300 mm - 350 mm
    Backing material Full-grain goatskin
    Coating variant No coating
    Manufacturer's designation TEGERA 130A
    Contents 1
    Material Full-grain goatskin
    Application range Heavy Duty
    Glove size 9
    Contact heat up to 100 °C
    EN 388 3111X
    EN 407 412X4X
    EN 12477 Type B
    Welding processes TIG
    Colour yellow / white
    Standard EN 407
    Type of product Welder's gloves

    Identification numbers & Classifications

    Article number 094103 9
    EAN / GTIN 7340118312507
    Manufacturer number 130A-9

    Description

    Version:

    Tegera® 130A. Unlined welder’s glove with excellent tactile feel and reinforced index finger. The seams contain Kevlar® thread for use in demanding work environments. Resistant to contact heat up to 100 °C.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart