{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application | reusable | |
Length | 330 mm | |
Backing material | Genuine leather | |
Contents | 1 | |
Material | Genuine leather | |
EN 388 | 2121X | |
EN 407 | 413X3X | |
EN 12477 | Type B | |
Norm | EN 407 | |
Type of product | Welder’s gloves |
Article number | 094102 11 | |
EAN / GTIN | 4067263103325 | |
Manufacturer number | 094102 11 |