• The item cannot be ordered due to missing prices.

Pair of driver’s leather gloves, lined, Glove size: 7

Article no.: 094062 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Nappa palm leather
Glove characteristics Silicone-free; free of latex; DMF-free
Coating variant No coating
Weight 110 g
Material Nappa palm leather
Glove size 7
Length 260 mm
Thickness 0.9
EN 388 3133X
Application reusable
Protection category Category II
Type of glove Driver’s gloves
Application range All-round
Colour white
Type of product Driver’s gloves

Identification numbers & Classifications

Article number 094062 7
EAN / GTIN 4062406094539
Manufacturer number 094062 7

Description

Version:

Driving glove made of real leather with good fit and excellent grip. Perfect fit due to elasticated band on back of hand.
With fully lined glove interior.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of driver’s leather gloves, lined, Glove size: 7

Pair of driver’s leather gloves, lined, Glove size: 7

Application range All-round All-round
Contents 1 1
Application reusable reusable
Glove characteristics Silicone-free; free of latex; DMF-free Silicone-free; free of latex; DMF-free
EN 388 3133X 3143X
Type of glove Driver’s gloves Driver’s gloves
Coating variant No coating No coating

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart