• The item cannot be ordered due to missing prices.

Pair of gloves Cowhide split leather 9

Article no.: 094020 9
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Soft leather
Material Soft leather
EN 388 4244B
Cut protection class B
Application reusable
Protection category Category I
Type of glove Cowhide split leather gloves
Application range Heavy Duty
Colour grey / blue

Identification numbers & Classifications

Article number 094020 9
EAN / GTIN 4067263102670
Manufacturer number 094020 9

Description

Version:

Cowhide split leather work glove with cut protection class B. With rubberised cuff and cotton inner lining on the palm. Reinforced index finger and made entirely of leather.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart