• The item cannot be ordered due to missing prices.

Safety sandals white 7131030, SB, EU shoe size: 38

Article no.: 092961 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Stone
  • Standard: Indlægsforsyning typegodkendt iht. DGUV-regel 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class SB
Material of protective toe-cap Stone
Standard Indlægsforsyning typegodkendt iht. DGUV-regel 191
electrostatic characteristic EGB/ESD
EU shoe size 38
Type of product Sandals

Identification numbers & Classifications

Article number 092961 38
EAN / GTIN 4042035762511
Manufacturer number 7131030-38

Description

Version:

Safety sandals from the X-LIGHT series.
  • Upper material of smooth leather, white.
  • Adjustable fixed heel straps.
  • Interchangeable antibacterial insole.
  • Non-slip PU outer sole.
  • Suitable for wearing in kitchens.

Standard:

EN ISO 20345:2011 SB A E FO SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart