• The item cannot be ordered due to missing prices.

Safety clogs, black 7131042, SB 41

Article no.: 092952 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Stone
  • Standard: Indlægsforsyning typegodkendt iht. DGUV-regel 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 7131042-41
    EU shoe size 41
    Protection class SB
    Material of protective toe-cap Stone
    Standard Indlægsforsyning typegodkendt iht. DGUV-regel 191
    electrostatic characteristic EGB/ESD
    Type of product Clog

    Identification numbers & Classifications

    Article number 092952 41
    EAN / GTIN 4042035761224
    Manufacturer number 7131042-41

    Description

    Version:

    Safety clogs of the X-LIGHT series.
    • Upper material of smooth leather, black.
    • Antibacterial lining.
    • Adjustable fixed heel straps.
    • Interchangeable antibacterial insole.
    • PU outer sole, non-slip.
    • Suitable for wearing in kitchens.

    Standard:

    EN ISO 20345:2011 SB A E FO SRC

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart