{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Acifort | |
Gender | Gentlemen’s | |
Protection class | SB | |
Material of protective toe-cap | Steel | |
Colour | white | |
EU shoe size | 45 | |
Type of product | Rubber boots |
Article number | 092935 45 | |
EAN / GTIN | 8713197347682 | |
Manufacturer number | A571411 GR. 44/45 | |
Manufacturer | Dunlop Protective Footwear BV, Boeierstraat 12, 8100 AA RAALTE, Netherlands, www.dunlopboots.com |