{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S5 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Steel | |
Characteristics | resistant to fuel; ladder grip | |
Colour | yellow | |
EU shoe size | 38 | |
Type of product | Rubber boots |
Article number | 092923 38 | |
EAN / GTIN | 8713197371991 |