This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety boot, yellow DUNLOP PROTOMASTER FULL SAFETY, S5, EU shoe size: 45

Article no.: 092920 45

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour yellow
EU shoe size 45
Type of product Rubber boots

Identification numbers & Classifications

Article number 092920 45
Manufacturer number 142YP GR. 45

Description

Version:

PROTOMASTOR FULL SAFETY functional safety boots. Waterproof and non-slip, to
ensure safe working conditions.
  • PVC upper material
  • PVC outer sole, black.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart