{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
EU shoe size | 47 | |
Colour | yellow | |
Type of product | Insole |
Article number | 092865 47 | |
EAN / GTIN | 4062406281700 | |
Manufacturer number | 092865 47 |
This article |
Recommendations |
||
---|---|---|---|
Insoles, anthracite Comfort insole, MEDIUM 47 |
|||
Colour | yellow | green | red |
EU shoe size | 47 | 47 | 47 |
Type of product | Insole | Insole | Insole |
Gender | Unisex | Unisex | Unisex |