• The item cannot be ordered due to missing prices.

Insole, black uvex 1 and uvex 2 width 11, EU shoe size: 38

Article no.: 092829 38

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 38
Type of product Insole

Identification numbers & Classifications

Article number 092829 38
EAN / GTIN 4031101545080
Manufacturer number 9534838

Description

Version:

Climatic comfort insole for safety shoes of the ranges uvex 1 and uvex 2 of width 11. Made of breathable and moisture-absorbent materials for a high degree of climatic comfort and shock absorption over the whole area of the foot.

Suitable for:

uvex 1 and uvex 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Insole, black uvex 1 and uvex 2 width 11, EU shoe size: 38

Insole, black uvex 1 and uvex 2 width 11, EU shoe size: 38

Colour green yellow red
EU shoe size 38 38 38 38
Type of product Insole Insole Insole Insole
Gender Unisex Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart