• The item cannot be ordered due to missing prices.

Insoles, grey/red Ortho-Soft ESD HIGH, EU shoe size: 39

Article no.: 092826 39

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 39
Type of product Insole

Identification numbers & Classifications

Article number 092826 39
EAN / GTIN 4044348387276
Manufacturer number Z25600 39

Description

Version:

Flexible insole with damping over the entire tread to relieve painful and sensitive pressure points. Suitable for ESD shoes.
Strong support of the longitudinal arch, especially suitable for high arches.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, grey/red Ortho-Soft ESD HIGH, EU shoe size: 39

Insoles, grey/red Ortho-Soft ESD HIGH, EU shoe size: 39

Colour red
Colour red
EU shoe size 39 39
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart