• The item cannot be ordered due to missing prices.

Insoles, grey/yellow Ortho-Soft ESD LOW, EU shoe size: 44

Article no.: 092824 44

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 44
Type of product Insole

Identification numbers & Classifications

Article number 092824 44
EAN / GTIN 4044348387214
Manufacturer number Z25800 44

Description

Version:

Flexible insole with damping over the entire tread to relieve painful and sensitive pressure points. Suitable for ESD shoes.
Lightweight support of the longitudinal arch, especially suitable for flat feet.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, grey/yellow Ortho-Soft ESD LOW, EU shoe size: 44

Insoles, grey/yellow Ortho-Soft ESD LOW, EU shoe size: 44

Colour red
Colour red
EU shoe size 44 44
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart